Zoro Homepage
This item is Discontinued.
Honeywell North Flex Cold Grip Plus 5Cut Resistant Gloves, Large, Hi-Vis Orange/Black, PR NFD11HD/9L

Flex Cold Grip Plus 5Cut Resistant Gloves, Large, Hi-Vis Orange/Black, PR (Discontinued)

  • Mfr # NFD11HD/9L
  • Zoro # G708597502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD11HD/9L
Zoro #
G708597502
UPC #
883940173399
Country of Origin
China

Dimensions

Size
L

Details

Item
Coated Gloves
Color
Orange
Palm Material
Nylon
Cuff Style
Knit

Description

Advanced Micro finish surface provides exceptional grip in oily applications. The nitrile surface is textured with thousands of microscopic pockets that disperse fluids and allow a high level of surface contact between glove and object. Two stage coating is impermeable to liquids, helping to keep hands dry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.