Zoro Homepage
This item is Discontinued.
North Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White A59010000

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (Discontinued)

  • Mfr # A59010000
  • Zoro # G5194725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A59010000
Zoro #
G5194725
UPC #
821812674278
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-1/2 to 8

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Peak A59

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.