Full Face Respirator, 4000, Not Rated, Bayonet, Size, M 0 Cartridges Included

  • Mfr # 420079

  • Zoro # G4601847


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M
Standards
NIOSH 42 CFR Part 84
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420079
Zoro #
G4601847
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Full Face Respirator
Standards
NIOSH 42 CFR Part 84
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Thermoplastic Elastomer
Respirator Connection Type
Bayonet
Typical Application
Welding Applications
Number of Cartridges Included
0
Series
4000
NIOSH Rating
Not Rated
Full Face Suspension Type
Hook-and-Loop (5-Point)
Number of Suspension Points
5
Suspension Adjustment Type
Hook-and-Loop
Features
Offset Brow Guard
Faceplate Features
Anti-Scratch Coating

Description

Full Face Respirator, 4000 Series, M, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Bayonet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.