Zoro Homepage

Gauze Compress, Sterile, White, Unitized

  • Mfr # 020510

  • Zoro # G2225115


product price: $3.49
/ea

Key Features

Color
White
Width
24 in
Length
2 yd
Product Type
Gauze Compress
Standards
ANSI Z308.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020510
Zoro #
G2225115
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Length
2 yd
Dressing Width
24 in
Package Height
2 1/4 in
Dressing Length
72 in
Package Length
3/4 in
Package Width
4 in

Details

Item
Gauze Compress
Color
White
Product Type
Gauze Compress
Standards
ANSI Z308.1-2009
Sterility
Sterile
Dressing Color
White
Number of Units Included
1
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Package Type
Unitized
Dressing Material
Gauze
Latex Content
Latex Free
Unitized
Unitized
Self-Adhesion
Self-Adhering
Sterile/Non-Sterile
Sterile
Waterproof
No
Industry Type
Healthcare

Description

Gauze Compress, Dressing Length 72 in, Dressing Width 24 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 4 in, Package Length 3/4 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Unitized, Product Type Gauze Compress

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.