Zoro Homepage

Gauze Pad, Sterile, White, Unitized, PK4

  • Mfr # 020730

  • Zoro # G1232856


product price: $5.25
/pk 4, $1.31/ea

Key Features

Color
White
Width
2 in
Material
Latex-Free
Length
3 in
Product Type
Gauze Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020730
Zoro #
G1232856
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Length
3 in
Package Width
4 in
Package Height
2 1/4 in
Dressing Width
2 in
Package Length
5/8 in
Dressing Length
3 in

Details

Item
Gauze Pad
Color
White
Material
Latex-Free
Product Type
Gauze Pad
Unitized
Unitized
Fastener Included
Fastener Not Included
Standards
ANSI Z308.1-2009
Water Resistance
Not Water Resistant
Package Type
Unitized
Dressing Color
White
Latex Content
Latex Free
Dressing Material
Plastic
Sterility
Sterile
Number of Units Included
4
Includes
(4) Adhesive Bandage
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Waterproof
No

Description

Gauze Pad, Dressing Length 3 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 4, Package Height 2 1/4 in, Package Width 4 in, Package Length 5/8 in, Compatible Manufacturer Part Number Not Applicable, Standards ANSI Z308.1-2009, Latex Content Latex Free, Dressing Color White, Dressing Material Plastic, Package Type Unitized, Product Type Gauze Pad, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.