Shop NORTH
See all product information
Create Account
Gauze Wrap, White, 6yd L, 2"W, PK10
- Mfr # 045028
- Zoro # G916342857
product price:Â
$
5.99
/pk of 10, $0.60/ea
Key Features
Dressing Color
White
Water Resistance
Not Water Resistant
Dressing Length
6 yd
Latex Content
Latex Free
Package Type
Bulk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 045028
- Zoro #
- G916342857
- UPC #
- -
- Country of Origin
- China
- Dressing Color
- White
- Water Resistance
- Not Water Resistant
- Latex Content
- Latex Free
- Item
- Gauze Wrap
- Package Type
- Bulk
- Sterility
- Non-Sterile
- Product Type
- Bandage
- Dressing Material
- Gauze
- Unitized
- Bulk
Dimensions
- Dressing Length
- 6 yd
- Dressing Width
- 2 in
Description
Gauze Wrap, Dressing Length 6 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Number of Units Included Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Package Type Bulk, Product Type Bandage, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.