Grinding Button, 0.500" Thickness, PK10
Mfr # PA825
Zoro # G5779595
product price: $20.99
/pk 10, $2.10/eaKey Features
For Use With
North(R) Primair(R) PA800 Series Welding Helmet
Features
Impact Resistant Silicone
Standards
ANSI, CE Certified, NIOSH Approved
Color
Gray
Characteristics
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA825
Zoro #
G5779595
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.5 in
Details
Item
Grinding Cover Button
For Use With
North(R) Primair(R) PA800 Series Welding Helmet
Features
Impact Resistant Silicone
Standards
ANSI, CE Certified, NIOSH Approved
Color
Gray
Characteristics
Clear
Function
Replacement Part
Compatible with Brand
Prestige
Includes
(10) Grind Button Covers Per Package
Compatible with Manufacturer Model Number
PA800
Compatible with Series
PA800
Compatible Manufacturer Part Number
PA800
Compatible Manufacturer Model Number
PA800
For Use With Mfr. Model Number
PA800
Compatible with Manufacturer Model No.
PA800
Compatible with Mfr. Model No.
PA800
For Use with Mfr Model Number
PA800
Compatible Pump Manufacturer Part Number
PA800
Compatible Mfr. Model Number
PA800
Description
Grinding Cover Button, Color Gray, Compatible with Brand Prestige, Compatible with Manufacturer Model Number PA800, Compatible with Series PA800, Features Impact Resistant Silicone, For Use With North(R) Primair(R) PA800 Series Welding Helmet, Includes (10) Grind Button Covers Per Package, Standards ANSI, CE Certified, NIOSH Approved, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.