Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Black, PAPR System

  • Mfr # PA923

  • Zoro # G903457892


product price: $696.99
/ea
Free Shipping & Returns

Key Features

System Type
PAPR system
Application
Pharmaceutical
Color
Black
Standards
A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500
Series
North(R) Primair(R) 900 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA923
Zoro #
G903457892
UPC #
-
Country of Origin
Slovakia

Details

Item
Replacement/Accessories
System Type
PAPR system
Application
Pharmaceutical
Color
Black
Standards
A1:2003, A2:2008, EN 12941, EN 166 3.9.BT, EN 397+A1, EN166 1.BT.9.N, NPF500
Series
North(R) Primair(R) 900 Series
Brand and Series
North(R) Primair(R)
Headgear Material
Polycarbonate
Includes
Coated Visor, Shroud
Suspension
Patented suspension design featuring multiple adjustment points, for size, height and snugness
ANSI Classification
Type 1, Class G
Lens Material
Polycarbonate
Suspension Adjustment Type
Retention Cradle
Headgear Type
Hard Hat

Description

Replacement Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.