Hard Hat, HDPE, 4-Point Point ratchet, Type 2, Class E, Black
Mfr # A89R110000
Zoro # G9469061
product price: $46.49
/eaSold in multiples of 12 for $557.88
Key Features
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
ratchet
Number of Suspension Points
4-Point
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A89R110000
Zoro #
G9469061
UPC #
-
Country of Origin
Mexico
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Suspension Adjustment Type
ratchet
Number of Suspension Points
4-Point
Color
Black
Standards
ANSI Z89.1-2009
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E
Description
Hard Hat,A89R Ratch,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.