Zoro Homepage

Hard Hat, HDPE, 6-Point Point Ratchet, Type 2, Class E, Blue

  • Mfr # A119R070000

  • Zoro # G9468687


product price: $76.29
/ea
Sold in multiples of 12 for $915.48
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-Point
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A119R070000
Zoro #
G9468687
UPC #
-
Country of Origin
Mexico

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6-Point
Color
Blue
Standards
ANSI Z89.1-2009 Type 2, Class E; CSA Z94.1 Type 2, Class E
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E

Description

Hard Hat,Type2,Full Brim,Sky Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.