Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, HDPE, Type 2, Class E, Black

  • Mfr # A119R110000

  • Zoro # G9468790


product price: $76.29
/ea
Sold in multiples of 12 for $915.48
Free Shipping & Returns

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Color
Black
Accessory Slots
Yes
Hard Hat ANSI Type
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A119R110000
Zoro #
G9468790
UPC #
-
Country of Origin
Mexico

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Color
Black
Accessory Slots
Yes
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E

Description

Hard Hat,6-Side,Ratch,Everest,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.