Zoro Homepage

Hard Hat, HDPE, Type 2, Class E, Gray

  • Mfr # A89R090000

  • Zoro # G9469000


product price: $42.29
/ea
Sold in multiples of 12 for $507.48

Key Features

Head Protection Style
Front Brim
Head Protection Material
HDPE
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A89R090000
Zoro #
G9469000
UPC #
-
Country of Origin
Mexico

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Gray
Hard Hat ANSI Type
2
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E

Description

Hard Hat,A89R Ratch,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.