Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Honeywell North Hard Hat, A79, Suspension: Plastic/Nylon, 4 Point 4 pt. Ratchet, Type 1, Class E, Yellow A79R020000

Hard Hat, A79, Suspension: Plastic/Nylon, 4 Point 4 pt. Ratchet, Type 1, Class E, Yellow (Discontinued)

  • Mfr # A79R020000
  • Zoro # G6170582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A79R020000
Zoro #
G6170582
UPC #
821812675138
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Material
Suspension: Plastic/Nylon
Series
A79
Suspension Adjustment Type
4 pt. Ratchet
Number of Suspension Points
4
Color
Yellow
Standards
ANSI Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Features
Adjustable Suspender; Comfortable; Lock Mechanism; Adjustable Height

Description

Hardhat,Rachet,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.