Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headgear, SmoothLok, Ratchet, w/CrossStrap

  • Mfr # KHG5001

  • Zoro # G4749902


product price: $18.25
/ea

Key Features

Color
Black
Material
Plastic
For Use With
Face shield Visors (Sold Separately)
Dielectric Protection
No
Standards
ANSI Z87.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHG5001
Zoro #
G4749902
UPC #
821812681313
Country of Origin
Mexico

Details

Item
Ratchet Face Shield Headgear
Color
Black
Material
Plastic
For Use With
Face shield Visors (Sold Separately)
Dielectric Protection
No
Standards
ANSI Z87.1
Features
SmoothLok(TM) Ratchet, Cross Strap adjusts to allow an exceptional fit. Full floating mount sparkguard provides comfortable wear even with heavy face shield and continuous use.
Headgear Style
Single Crown
Headgear Color
Black
Faceshield Assembly/Headgear Suspension
Ratchet
Includes
45 Degrees Beveled Edge
Headgear Material
Plastic
Suspension Adjustment Type
Ratchet
Compatible with Manufacturer Model Number
A119R, A79R, A89R, A99R
Compatible with Series
Everest, K2, Matterhorn, Peak, Summit
Compatible with Brand
Fibre-Metal, Honeywell
Compatible Manufacturer Part Number
A119R, A79R, A89R, A99R
Compatible Manufacturer Model Number
A119R, A79R, A89R, A99R
For Use With Mfr. Model Number
A119R, A79R, A89R, A99R
Compatible with Manufacturer Model No.
A119R, A79R, A89R, A99R
Compatible with Mfr. Model No.
A119R, A79R, A89R, A99R
For Use with Mfr Model Number
A119R, A79R, A89R, A99R
Attachment Type
Slotted
Compatible Pump Manufacturer Part Number
A119R, A79R, A89R, A99R
Compatible Mfr. Model Number
A119R, A79R, A89R, A99R

Description

Face Shield Crown, Color Black, Compatible with Brand Fibre-Metal, Honeywell, Compatible Grainger Part Number 24M979, Compatible Manufacturer Model Number A119R, A79R, A89R, A99R, Compatible with Series Everest, K2, Matterhorn, Peak, Summit, Dielectric Protection No, Features Adjustable Cross Strap, Full Floating Mount Sparkguard, For Use With Hard Hat, Headgear Style Single Crown, Includes Crown with Headgear, Material Plastic, Standards ANSI Z87.1, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.