Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Honeywell North 4"L Plastic Forceps

  • Mfr # 31570

  • Zoro # G702696331


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Tip Length
4.4
Outside Diameter
0.01
Features
Single Back D-Ring, Mating Buckles
Harness Application
Fall Protection
D-Ring Locations
Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31570
Zoro #
G702696331
UPC #
-
Country of Origin
United States

Dimensions

Tip Length
4.4
Outside Diameter
0.01

Details

Features
Single Back D-Ring, Mating Buckles
Harness Application
Fall Protection
D-Ring Locations
Back
Harness Sizing
Universal
Adjustable
Yes
Harness Style
Vest
Item
Fall Protection Harness
Harness Color
Green

Description

Honeywell North 4"L Plastic Forceps have pointed blade ends and corrugate handle for a comfortable grip. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.