This item is Discontinued.

North Impact Gloves, Black/Yllw, Straight, PR MPCT1000/9L

This item is Discontinued.

North

Impact Gloves, Black/Yllw, Straight, PR (Discontinued)

Mfr # MPCT1000/9L
Zoro # G9986164
UPC # 883940181110
Country of Origin Sri Lanka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MPCT1000/9L
Zoro #
G9986164
UPC #
883940181110
Country of Origin
Sri Lanka

Dimensions

Glove Size
L

Details

Item
Impact Gloves
Palm Material
Synthetic Leather/Silicone Coated
Palm Construction
Grip
Standards
CE EN420, EN390
Knuckle Padding Material
PVC
Color
Black/Yellow
Cuff
Straight
Hand
Right/Left
Features
Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness
Closure Type
hook-and-loop
Finger Style
Full Finger
Glove Back Material
Molded PVC
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Standards CE EN420, EN390, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.