Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Lens Cover, PK5

  • Mfr # PA8222

  • Zoro # G5779568


product price: $17.79
/pk 5, $3.56/ea

Key Features

Color
Clear
Material
Plastic
For Use With
Honeywell PA800 Series PAPR
Thickness
0.2 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA8222
Zoro #
G5779568
UPC #
883940335155
Country of Origin
Switzerland

Dimensions

Thickness
0.2 in
Width
2 1/4 in

Details

Item
Inside Lens Covers
Color
Clear
Material
Plastic
For Use With
Honeywell PA800 Series PAPR
Adhesive Locations
Sides

Description

Inside Lens Covers, Adhesive Locations Sides, Plastic, 2 1/4 in Width, Clear, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.