Zoro Homepage

I/O Silver Mirror Lens, Anti-Scratch Coating A804

  • Mfr # A804

  • Zoro # G002680276


product price: $11.15
/ea

Key Features

Lens Coating
HC
Lens Material
PC lens
Frame Material
Polycarbonate
Outside Diameter
0.108
Dome Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804
Zoro #
G002680276
UPC #
040025108589
Country of Origin
China

Dimensions

Outside Diameter
0.108
Dome Height
1.5

Details

Item
Safety Glasses
Lens Coating
HC
Lens Material
PC lens
Frame Material
Polycarbonate

Description

North A800 Series Safety Glasses shield your eyes with a streamlined, sporty look that every crew loves. Meet ANSI Z87.1-2010.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.