Kevlar/Cotton Seamless Knit Hot Mill Glove w/Cotton/Poly Liner and Double-Sided Nitrile Coati, 12PK
- Mfr # 269587
- Zoro # G424206207
product price:Â
$
291.99
/pk of 12, $24.33/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Color
Beige
Glove Materials
Cotton Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269587
- Zoro #
- G424206207
- UPC #
- 883940085227
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- XL
Details
- Color
- Beige
- Glove Materials
- Cotton Kevlar
Description
Recommended for protection against intermittent heat up to 400 Deg F, Nitrile coating provides improved grip and abrasion resistance, Knit design allows hands to breathe: unlike cut/sewn hot mill gloves, Two glove design has outer glove made of Kevlar and cotton for cut and slash protection: and an inner glove of cotton/polyester for insulation. Kevlar/Cotton Seamless Knit Hot Mill Glove w/Cotton/Poly Liner and Double-Sided Nitrile Coating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.