Kit, 1-Bay Charger, Battery Pack, Cord
Mfr # PA724
Zoro # G4433447
product price: $249.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powered Air Purifying Respirator
System Type
PAPR System
Material
Plastic
Color
Black
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA724
Zoro #
G4433447
UPC #
-
Country of Origin
United Kingdom
Details
Item
Charger Kit
For Use With
Powered Air Purifying Respirator
System Type
PAPR System
Material
Plastic
Color
Black
Standards
UL Listed
Series
North(R) Primair(R) 700 Series
Includes
1- Bay Charger, Battery Pack
Brand and Series
North(R) Primair(R)
Description
Charger Kit, North(R) Primair(R) 700 Series, For Use With Powered Air Purifying Respirator, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.