Zoro Homepage
This item is Discontinued.
North Knit Glove, Med, White, Cotton/Poly, PR 11RK/M-H5

Knit Glove, Med, White, Cotton/Poly, PR (Discontinued)

  • Mfr # 11RK/M-H5
  • Zoro # G4932575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11RK/M-H5
Zoro #
G4932575
UPC #
821812692661
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Knit Gloves
Color
White
Standards
Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing.
Application
Food Handling, Janitorial, Light Assembly, Small Part Handling, Shipping/receiving.
Sold As
Pair
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.