Knit Gloves, Cotton, Polyester, White, L, 1 PR
Mfr # 11RK/L-H5
Zoro # G4932584
product price: $0.76
/prSold in multiples of 12 for $9.12
Key Features
Glove Size
L
Color
White
Glove Materials
Cotton, Polyester
Standards
Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing.
Sold As
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11RK/L-H5
Zoro #
G4932584
UPC #
821812529905
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Knit Gloves
Color
White
Glove Materials
Cotton, Polyester
Standards
Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing.
Sold As
Pair
Application
Food Handling, Janitorial, Light Assembly, Small Part Handling, Shipping/receiving.
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Complies With USDA and FDA Regulations, 21 CFR, For Use In Food Processing., 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.