Leather Drivers Gloves, Leather, Straight Thumb, Gunn Cut, Tan, S 1 PR
Mfr # 248DI/7S
Zoro # G4938123
product price: $11.45
/prKey Features
Glove Size
S
Color
Tan
Leather Grade
B, C
Thumb Style
Straight
Glove Back Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248DI/7S
Zoro #
G4938123
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Leather Drivers Gloves
Color
Tan
Leather Grade
B, C
Thumb Style
Straight
Glove Back Material
Leather
Glove Cut
Gunn
Palm Material
Cowhide
Sold As
Pair
Application
Utility Workers, Truck and Fork Drivers, Construction and Farm Equipment Operators
Glove Hand Style
Left/Right
Cuff Style
Leather
Minimum Temperature
Not Rated
Description
Leather Gloves, Sold As Pair, Thumb Style Straight, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.