Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
North Medical Scissors, Angled Blade End, Silver 325701P

Medical Scissors, Angled Blade End, Silver (Discontinued)

  • Mfr # 325701P
  • Zoro # G2764489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325701P
Zoro #
G2764489
UPC #
669635321364
Country of Origin
Pakistan

Dimensions

Overall Length
5 1/2 in

Details

Item
Medical Scissors
Color
Silver
Blade End Style
Angled
Disposable
No
Handle Material
Stainless Steel
Blade Material
Stainless Steel
Product Type
Angle Scissors
Blade End Type
Angled
Disposability
Reusable

Description

Medical Scissors, Overall Length 5 1/2 in, Color Silver, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Stainless Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.