Shop NORTH
See all product information
Create Account
Microshield, Vinyl Bag, 1 Components, 1 People Served
Mfr # 121090-H5
Zoro # G2705096
product price:Â
$
7.99
/ea
Key Features
Color
Clear
Housing Material
Vinyl
Number of Components
1
Housing Type
Bag
Includes
CPR Face Shield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121090-H5
- Zoro #
- G2705096
- UPC #
- -
- Country of Origin
- Dominican Republic
Dimensions
- Size
- Universal
Details
- Item
- Microshield
- Color
- Clear
- Housing Material
- Vinyl
- Number of Components
- 1
- Housing Type
- Bag
- Includes
- CPR Face Shield
- Number of People Served
- 1
- Standards
- ANSI Z308.1-2009
- Glow-in-the-Dark
- No
- Industry Type
- Healthcare
- Header
- First Aid
- First Aid Kit Type
- Kit
- Unitized
- Bulk
- Application
- Bulk
- Disposability
- Disposable
- Product Type
- Microshield
- Case Material
- Vinyl
- Material
- Plastic
- Case Type
- Bag
- Case Color
- Clear
Description
Microshield, Size Universal, Kit Type Bulk, Number of Components 1, 1 People Served, Case Type Bag, Case Material Vinyl, Case Color Clear, Disposable Yes, Includes CPR Face Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.