Zoro Homepage
This item is Discontinued.
North Multi-Purpose Cable Lockout Device CBLOK10R

Multi-Purpose Cable Lockout Device (Discontinued)

  • Mfr # CBLOK10R
  • Zoro # G4897681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBLOK10R
Zoro #
G4897681
UPC #
821812800417
Country of Origin
Mexico

Dimensions

Cable Length
10 ft
Cable Dia.
3/16 in
Padlock Shackle Max. Dia.
3/16 in

Details

Cable Material
Steel
Body Material
Nylon
Color
Red
Item
Cable Lockout
Cable Coating Material
PVC
Cable Lockout Style
Hasp
Max. Number of Padlocks
6

Description

Cable Lockout, Body Material Nylon, Cable Length 10 ft, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.