Na Synthetic/Spandex Black Silicone Palm Clear, PR
Mfr # MPCT1000HD/9L
Zoro # G9986112
product price: $50.39
/prKey Features
Glove Size
L
Palm Material
Synthetic Leather/Silicone Coated
Palm Construction
Grip
Standards
CE EN420, EN395
Knuckle Padding Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCT1000HD/9L
Zoro #
G9986112
UPC #
883940181219
Country of Origin
Sri Lanka
Dimensions
Glove Size
L
Details
Item
Winter Impact Gloves
Palm Material
Synthetic Leather/Silicone Coated
Palm Construction
Grip
Standards
CE EN420, EN395
Knuckle Padding Material
PVC
Color
Black/Yellow
Finger Style
Full Finger
Closure Type
hook-and-loop
Hand
Right/Left
Features
Metacarpal Protection, High Visibility, Spandex Fabric Reduces Hand Fatigue and Reflective Piping Enhances Low-Light Visual Awareness
Cuff
Straight
Glove Back Material
Molded PVC
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Palm Material Synthetic Leather/Silicone Coated, Standards CE EN420, EN395, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.