Nitri-Knit Gloves Size 10 26" L
- Mfr # GLV210-10
- Zoro # G606603671
product price:Â
$
37.35
/pr
Key Features
Color
Blue
Glove Size
10
Glove Length
12 in
Glove Thickness
22 mil
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLV210-10
- Zoro #
- G606603671
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Gloves
- Color
- Blue
- Cuff Style
- Gauntlet
- Glove Texture
- Rough
- Glove Hand Style
- Left and Right
- Application
- Cold Storage, Outdoor Winter Use, Construction, Petrochemical
Dimensions
- Glove Size
- 10
- Glove Length
- 12 in
- Glove Thickness
- 22 mil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.