Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, Nitrile, 1 PR, Blue

  • Mfr # NK803ES/10

  • Zoro # G908595940


product price: $30.75
/pr

Key Features

Color
Blue
Size
XL
Glove Materials
Nitrile
Glove Length
26 inch
Cuff Style
Extended Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK803ES/10
Zoro #
G908595940
UPC #
821812022734
Country of Origin
Viet Nam

Dimensions

Size
XL
Glove Length
26 inch
Glove Size
XL

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Nitrile
Cuff Style
Extended Sleeve
Supported / Unsupported
Supported

Description

High performance, supported nitrile gloves offer superior resistance to cuts, snags, abrasions and punctures. Nitrile has a high resistance to solvents caustics and animal fats. Interlock knit liner is soft and comfortable. Complies with USDA and FDA regulations, 21 CFR, for use in food processing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.