Zoro Homepage

PAPR Blower, Lithium-Ion Battery

  • Mfr # PA710C

  • Zoro # G815563438


product price: $567.99
/ea
Free Shipping & Returns

Key Features

System Type
PAPR System
Material
PC /ABS
Color
Black
Standards
NIOSH Approved, OSHA Standard 1910.134
Series
Primair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA710C
Zoro #
G815563438
UPC #
883940347448
Country of Origin
Mexico

Dimensions

Height
11 in
Width
14 1/2 in

Details

Item
PAPR Blower
System Type
PAPR System
Material
PC /ABS
Color
Black
Standards
NIOSH Approved, OSHA Standard 1910.134
Series
Primair
Includes
Easily adjustable airflow, Easy to use large +buttons, Visal audio and vibratory alarms
Blower Mount
Belt-Mount
Intrinsically Safe
No

Description

PAPR Blower, Intrinsically Safe No, Belt-Mount, Lithium-Ion Battery Chemistry, Primair, Includes Battery Yes, Includes Easily adjustable airflow, Easy to use large +buttons, Visal audio and vibratory alarms

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.