PAPR Decon Kit, North(R) Primair(R) 700 Series, Loose Fitting Hood with Bib PAPR System, Belt-Mount

  • Mfr # PA701HED-111

  • Zoro # G400932892


product price:  $1,446.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Application
Can be used with Facial hair and across many applictions within Agriculture, Construction, Government, Manufacturing, Municipal Services, Nuclear, Pharmaceutical, Transportation, Utilities
System Type
PAPR System
Maximum Operating Temperature
118 Degrees F
Includes
Battery, Battery Charger, Blower, Comfort Pad, Nylon Belt, Starter Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA701HED-111
Zoro #
G400932892
UPC #
-
Country of Origin
United States

Details

Item
PAPR Decon Kit
Standards
NIOSH
Application
Can be used with Facial hair and across many applictions within Agriculture, Construction, Government, Manufacturing, Municipal Services, Nuclear, Pharmaceutical, Transportation, Utilities
System Type
PAPR System
Maximum Operating Temperature
118 Degrees F
Includes
Battery, Battery Charger, Blower, Comfort Pad, Nylon Belt, Starter Kit
Blower Mount
Belt-Mount/Back-Mount
Intrinsically Safe
No
Series
North(R) Primair(R) 700 Series
Headgear Type
Loose Fitting Hood with Bib PAPR System
Battery Chemistry
Lithium Ion
Lens Material
Polycarbonate
Color
Black, White
Includes Cartridges
Yes
Includes Breathing Tube
Yes
Brand and Series
North(R) Primair(R) 700 Series
Includes Battery
Yes
Includes Blower
Yes
Minimum Operating Temperature
10 Degrees F
Battery Run Time
8h to 12h
Includes Headgear
Yes
Breathing Tube Location
Back-Mount

Description

PAPR Decon Kit, North(R) Primair(R) 700 Series, Includes Battery, Battery Charger, Blower, Comfort Pad, Nylon Belt, Starter Kit, Loose Fitting Hood with Bib PAPR System, Belt-Mount/Back-Mount

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.