Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PAPR System, PR500, Full Face PAPR System, Mask-Mount, 5 point head strap, L

  • Mfr # PR501L

  • Zoro # G6293869


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH Approved
Application
Asebestos and lead abatement
System Type
PAPR System
Includes
Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece With Polycarbonate Lens
Blower Mount
Mask-Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR501L
Zoro #
G6293869
UPC #
-
Country of Origin
United States

Dimensions

Size
L

Details

Item
PAPR System
Standards
NIOSH Approved
Application
Asebestos and lead abatement
System Type
PAPR System
Includes
Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece With Polycarbonate Lens
Blower Mount
Mask-Mount
For Use With
Honeywell North RU6500 Full Face Pieces
Intrinsically Safe
No
Series
PR500
Headgear Type
Full Face PAPR System
Battery Chemistry
Nickel Cadmium
Suspension
5 point head strap
Includes Breathing Tube
Yes
Suspension Adjustment Type
Adjustable
Includes Cartridges
Yes
Brand and Series
North(R) PR500
Number of Suspension Points
5
Includes Headgear
Yes
Includes Battery
Yes
Includes Blower
Yes
Green Environmental Attribute
Product is Rechargeable
Lens Material
Polycarbonate
Color
Primarily Black with magenta filter
Battery Run Time
4h to 8h

Description

PAPR System, PR500, Includes Belt, Blower, Flow Indicator, HEPA Filter, Nickel-Cadmium Battery Pack, Power Cord, Silicone Full Facepiece With Polycarbonate Lens, Full Face PAPR System, Mask-Mount

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.