Zoro Homepage

Polycarbonate Visor, Clear

  • Mfr # 11390047

  • Zoro # G1960968


product price: $11.65
/ea
Sold in multiples of 20 for $233.00

Key Features

Color
Clear
Material
Polycarbonate
Visor Thickness
0.070"
Dielectric Protection
No
Standards
ANSI Z87+ and CSA Z94.3.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11390047
Zoro #
G1960968
UPC #
-
Country of Origin
Mexico

Dimensions

Visor Thickness
0.070"
Visor Height
8-1/2"
Visor Width
15 in
Length
15"

Details

Item
Face Shield Visor
Color
Clear
Material
Polycarbonate
Dielectric Protection
No
Standards
ANSI Z87+ and CSA Z94.3.
ATPV Rating
0
Visor Color
Clear
For Use With
most commonly used visors

Description

Face Shield Visor, Dielectric Protection No, Visor Height 8 1/2 in, Visor Width 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.