Powered Air Purifying Respirator, North(R) Primair(R) 700 Series, PAPR System, Not Applicable
Mfr # PA701HED
Zoro # G1951806
product price:Â $1,420.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Standard Z94.4 Requirements, NIOSH CFR 84, OSHA Regulation 29 CFR Section 1910.134
Application
Can be used with Facial hair and across many applictions within Agriculture, Construction, Government, Manufacturing, Municipal Services, Nuclear, Pharmaceutical, Transportation, Utilities
System Type
PAPR System
Includes
Battery, Battery Charger with Power Cord, Blower, Comfort Pad, Decon Belt, Flow Meter, HEPA Filter and Optional Filter Cover
Blower Mount
Belt-Mount/Back-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA701HED
Zoro #
G1951806
UPC #
-
Country of Origin
United States
Details
Item
Powered Air Purifying Respirator
Standards
CSA Standard Z94.4 Requirements, NIOSH CFR 84, OSHA Regulation 29 CFR Section 1910.134
Application
Can be used with Facial hair and across many applictions within Agriculture, Construction, Government, Manufacturing, Municipal Services, Nuclear, Pharmaceutical, Transportation, Utilities
System Type
PAPR System
Includes
Battery, Battery Charger with Power Cord, Blower, Comfort Pad, Decon Belt, Flow Meter, HEPA Filter and Optional Filter Cover
Blower Mount
Belt-Mount/Back-Mount
For Use With
PA111, PA121, PA131, PA14, PA200 Series Loose Fitting Hoods, 5400, 7600 Series Tight Fitting Full Facepieces
Intrinsically Safe
No
Series
North(R) Primair(R) 700 Series
Headgear Type
PAPR System
Battery Chemistry
Lithium Ion
Color
Primarily Black
Includes Blower
Yes
Brand and Series
North(R) Primair(R) 700 Series
Includes Breathing Tube
Yes
Includes Headgear
No
Includes Battery
Yes
Includes Cartridges
Yes
Battery Run Time
8h to 12h
Breathing Tube Location
Back-Mount
Description
Powered Air Purifying Respirator, North(R) Primair(R) 700 Series, Includes Battery, Battery Charger with Power Cord, Blower, Comfort Pad, Decon Belt, Flow Meter, HEPA Filter and Optional Filter Cover, PAPR System, Belt-Mount/Back-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.