Pre-Filter, 10 PK, Not Applicable
Mfr # PA7PR
Zoro # G900720685
product price: $62.45
/pk 10, $6.25/eaKey Features
Color Code
White
Series
North(R) Primair(R) 700 Series
Intrinsically Safe
No
Includes
(10) Pre-Filters for PA7HE HEPA Filter
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA7PR
Zoro #
G900720685
UPC #
-
Country of Origin
United States
Details
Item
Pre-Filter
Color Code
White
Series
North(R) Primair(R) 700 Series
Intrinsically Safe
No
Includes
(10) Pre-Filters for PA7HE HEPA Filter
Color
Gray
Includes Blower
No
Includes Breathing Tube
No
Brand and Series
North(R) Primair(R) 700 Series
Application
PAPR
System Type
PAPR System
Includes Headgear
No
Includes Battery
No
Description
Pre-Filter, North(R) Primair(R) 700 Series, Includes (10) Pre-Filters for PA7HE HEPA Filter, Not Applicable, Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.