Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primair(TM) Head Cover, S

  • Mfr # PA101S

  • Zoro # G3092887


product price: $71.45
/ea
Sold in multiples of 4 for $285.80

Key Features

For Use With
Compact Air (TM) PAPR
Size
S
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA101S
Zoro #
G3092887
UPC #
-
Country of Origin
Canada

Dimensions

Size
S

Details

Item
Head Cover
For Use With
Compact Air (TM) PAPR
Material
Tychem(R) QC
Color
White
Standards
NIOSH Approved
Suspension
Ratchet
Hood Material
High Density Polyethylene Fibers and Coating

Description

Head Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.