Zoro Homepage

Repl Lens, Polycarbonate, Blue Mirror

  • Mfr # 456FRL

  • Zoro # G4464372


product price: $3.89
/ea

Key Features

For Use With
Tornado F5
Size
Universal
Lens Coating
Mirrored
Lens Material
Polycarbonate
Standards
ANSI Z87.1-2010, CSA Z94.3 2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456FRL
Zoro #
G4464372
UPC #
821812511948
Country of Origin
China

Dimensions

Size
Universal
Eyewear Size
Universal

Details

Item
Replacement Lens
For Use With
Tornado F5
Lens Coating
Mirrored
Lens Material
Polycarbonate
Standards
ANSI Z87.1-2010, CSA Z94.3 2015
UV Protection
99.9 %
Lens Color
Blue

Description

Replacement Lens, Eyewear Size Universal, For Use With Tornado F5, Lens Color Blue, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, CSA Z94.3 2015, UV Protection 99.9 Percent, Lens Coating Mirrored

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.