Reusable Class 100 Cleanroom Chemical Resistant Nitrile Glove with Sandy Grip, 15", 100PK
- Mfr # 272820
- Zoro # G224209620
product price:Â
$
732.99
/pk of 100, $7.33/ea
Free Shipping & Returns
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272820
- Zoro #
- G224209620
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Size - Numeric
- 9
Description
Nitrile contains no allergens and provides good resistance to snags, abrasion, puncture, solvents, caustics, and animal fats , Sandpatch finish provides excellent grip in wet and dry applications, Straight cuff offers additional length to trough to protect from runoff and drips, Powder-free to reduce particulate and extractable contamination, Size-embossed to avoid ink contamination, Suitable for up to Class 100 cleanroom, Unsupported construction allows for optimal dexterity and tactility for small parts handling
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.