Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell North Uvextreme AF, Ultra-Dura HC, Variety of Lens Tints Lens, Frameless, Frameless S4500

Uvextreme AF, Ultra-Dura HC, Variety of Lens Tints Lens, Frameless, Frameless (Discontinued)

  • Mfr # S4500
  • Zoro # G902571612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4500
Zoro #
G902571612
UPC #
603390093616
Country of Origin
United States

Details

Lens Color
Variety of Lens Tints
Frame Type
Frameless
Frame Style
Frameless
Frame Color
Black
Lens Coating
Uvextreme AF, Ultra-Dura HC
Lens Material
Polycarbonate
Features
Easy Economical lens replacement system
Arm Tip Type
Spatulite

Description

Uvex Falcon offers ultimate peripheral protection in a uni-lens: ultra lightweight (22grams) design. It has molded-in nose bridge and adjustable temples for all day comfort. Uvex Falcon has an easy and economical lens replacement system. Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.