This item is Discontinued.

Honeywell North Honeywell North Hard Hat, Front Brim, Type 1, Class E, Ratchet, HiViz Red N10R050000

Honeywell North Hard Hat, Front Brim, Type 1, Class E, Ratchet, HiViz Red (Discontinued)

  • Mfr # N10R050000
  • Zoro # G502564687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N10R050000
Zoro #
G502564687
UPC #
883940248677
Country of Origin
United States

Description

HONEYWELL NORTH® HARD HAT, FRONT BRIM, TYPE 1, CLASS E, RATCHET, HI-VIZ RED THE NORTH ZONE HAS A SLEEK, MODERN SHELL COMBINED WITH A PATENTED SUSPENSION DESIGN FEATURING MULTIPLE ADJUSTMENT POINTS FOR SIZE, HEIGHT AND SNUGNESS; EASILY REMOVABLE AND REPLACEABLE. THE NORTH ZONE HARD HAT IS ALSO AVAILABLE WITH A RATCHET SUSPENSION HONEYWELL NORTH ZONE FEATURES: 3-LEVEL HEIGHT ADJUSTMENT (LOW, MEDIUM, HIGH) FOR GREATER STABILITY, BALANCE AND RETENTION ERGONOMIC HEADBAND FOR EASY ADJUSTMENT TO 3 DIFFERENT SIZES (S, M/L AND XL) APPROVED TO BE WORN IN THE REVERSE POSITION MOISTURE-WICKING, BREATHABLE SWEATBAND; EASILY REMOVABLE, WASHABLE AND REPLACEABLE SHORT BRIM AND LOW-PROFILE DESIGN FOR INCREASED FIELD OF VISION AND USER MOBILITY INTERIOR SHELL COLOR MATCHES THE EXTERIOR COLOR ANSI/ISEA Z89.1 2014 TYPE I, CLASS C, G AND E CSA Z94.1 2015 TYPE I, CLASS C, G AND E

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.