Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell North NorthFlex Red Foamed PVC Palm Coated Gloves, Medium, PK12 NF11/8M

NorthFlex Red Foamed PVC Palm Coated Gloves, Medium, PK12 (Discontinued)

  • Mfr # NF11/8M
  • Zoro # G503666410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF11/8M
Zoro #
G503666410
UPC #
821812052229
Country of Origin
Pakistan

Dimensions

Size
Medium
Glove Length
10"

Details

Color
Red/Black
Glove Coating Material
PVC; Nylon
Cuff Style
Work

Description

15 gage seamless shell is stretchy and form fitting for wearer comfort. Provides exceptional grip, particularly in wet conditions. Provides good mechanical properties, including impressive abrasion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.