This item is Discontinued.

Honeywell North Rig Dog™ 43-612BY/7S Impact Resistant Gloves, ANSI A6 Cut, Thermal Liner, Size 7 43-612BY/7S

Rig Dog™ 43-612BY/7S Impact Resistant Gloves, ANSI A6 Cut, Thermal Liner, Size 7 (Discontinued)

  • Mfr # 43-612BY/7S
  • Zoro # G002608812
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43-612BY/7S
Zoro #
G002608812
UPC #
883940345109
Country of Origin
United States

Description

RIG DOG™ 43-612BY/7S IMPACT RESISTANT GLOVES, ANSI A6 CUT, THERMAL LINER, SIZE 7 WE KNOW YOUR #1 PRIORITY IS KEEPING YOUR WORKERS OUT OF HARM'S WAY. RIG DOG™ MUD GRIP GLOVES PROVIDE THE ULTIMATE PROTECTION AND ENHANCED GRIP YOUR TEAM NEEDS TO EFFICIENTLY MANAGE HANDLING PARTS WITH OILY SLUDGE.BUT, RIG DOG™ DOESN'T JUST OFFER SAFETY. THESE GLOVES ARE DURABLE AND CAN ABSORB THE SWEAT QUICKLY AND MAKE YOUR HAND FEEL DRY, SO THEY ARE COMFORTABLE TO WEAR DURING LONG SHIFTS IN TOUGH ENVIRONMENTS. ALL OF WHICH HELPS TO REDUCE COSTS AND AVOID DOWNTIME. FEATURES & BENEFITS CORENEST™ TECHNOLOGY: REINFORCED TPR (THERMOPLASTIC RUBBER) COMPOSITE MATERIAL WITH HONEYCOMB STRUCTURE TO ENHANCE THE ENERGY ABSORPTION FEATURE ON BACK OF HAND FOR PROVIDING IMPROVED IMPACT PROTECTION ON KNUCKLES ELEVATED FINGER-TIP PROTECTION FOR PROVIDING ENHANCEDIMPACT PROTECTION ON FINGER TIPS FROM HAMMERING ENHANCED GRIP (PU TREAD PALM) ON PALM FOR MANAGING GREASY AND MUDDY SITUATIONS QUICK DRY, MOISTURE WICKING FABRIC TO PROVIDE SWEAT MANAGEMENT FOR ALL DAY COMFORT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.