Zoro Homepage

Sanitizer, Foil Pack, 0.9g, PK25

  • Mfr # Z049074

  • Zoro # G2023524


product price: $5.99
/pk 25, $0.24/ea

Key Features

Formula
Ethyl Alcohol
Size
0.9g
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z049074
Zoro #
G2023524
UPC #
-
Country of Origin
United States

Dimensions

Size
0.9g
Size - First Aid and Wound Care
0.03 oz

Details

Formula
Ethyl Alcohol
Item
Hand Sanitizer
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
25
Item - First Aid and Wound Care
Sanitizer
Application
Skin Cleaner
Industry Type
Healthcare
Package Type
Foil Pack
Application - First Aid and Wound Care
Antiseptics

Description

Sanitizer, Size 0.9g, Package Quantity 25

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.