Zoro Homepage
This item is Discontinued.
North SCBA Spare Carrying Case, Blk, Plstc 983867-H5

SCBA Spare Carrying Case, Blk, Plstc (Discontinued)

  • Mfr # 983867-H5
  • Zoro # G4246956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
983867-H5
Zoro #
G4246956
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
28-13/16 in L x 18-7/8 in W x 14-1/8 in H
Width
28 3/4 in
Height
14 1/8 in
Length
18 7/8 in

Details

Item
SCBA Spare Carrying Case
For Use With
SCBA
Includes
Screws
Material
Plastic
Color
Black
Storage Type
Case

Description

SCBA Spare Carrying Case, 14 1/8 in Height, 18 7/8 in Length, 28 3/4 in Width, Plastic, Storage Type Case, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.