
Adhesive Intermediate Contemporary Cursive Desk Plates, 36 Pieces, PK2
Mfr # NS9043
Zoro # G2876967
product price: $37.29
/pk 2, $18.65/eaKey Features
Color
Multi
Recommended Grade
Grade 3-5
Recommended Age
8-10 Years
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS9043
Zoro #
G2876967
UPC #
194629055623
Country of Origin
United States
Details
Color
Multi
Recommended Grade
Grade 3-5
Recommended Age
8-10 Years
Includes
72 deskplates
Description
Reinforce learning and label students' desk with these easy-access desk references. Write students' name in the designated area, peel off backing, adhere desk plates to a smooth surface. Adhesive desk plates are recyclable. Each adhesive desk plate measures 17-1/2" x 4" (44.5 X 10.2 cm). 36 per package. Sold as 2 packs for a total of 72 desk plates.
This Intermediate desk plate includes Contemporary Cursive alphabet line, name plate, place value, 12" (30 cm) ruler, number line (-30 to 30), 12x12 multiplication chart, temperature chart, and equivalent fractions.
This Intermediate desk plate includes Contemporary Cursive alphabet line, name plate, place value, 12" (30 cm) ruler, number line (-30 to 30), 12x12 multiplication chart, temperature chart, and equivalent fractions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.