Adhesive Primary Manuscript Desk Plates, 17.5 x 4, PK72

  • Mfr # NS9040

  • Zoro # G5627353


product price: $38.19
/pk 72, $0.53/ea

Key Features

Color
Multi
Material
paper
Recommended Age
4-7 Years
Recommended Grade
PK-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS9040
Zoro #
G5627353
UPC #
194629055593
Country of Origin
United States

Details

Color
Multi
Material
paper
Recommended Age
4-7 Years
Recommended Grade
PK-2

Description

Adhesive desk plates label students' work areas and provide a quick reference to frequently used information – without damaging work surfaces or leaving a sticky residue. Each measures 17.5" x 4" (44.5 X 10.2 cm). Adheres to desks, tabletops, lockers, notebooks and other smooth surfaces. Peel off cleanly from most surfaces. Allow for repositioning: gently lift and re-affix. Feature a write-on surface compatible with most markers and pens.
This Primary desk plate includes Traditional Manuscript photo alphabet line, name plate with left and right handprints, 12" (30 cm) ruler, number line (0 to 30), shapes and colors, U.S. currency and counting 1-120 chart. Each pack includes 36 desk plates. Sold as 2 packs, 72 desk plates total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.