Zoro Homepage

Americas Founders Bulletin Board Set

  • Mfr # NS3075

  • Zoro # G7542424


product price: $16.09
/ea

Key Features

Color
Multi
Material
Paper
Recommended Grade
Grade 4-10
Recommended Age
9-16 Years
Includes
8 posters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3075
Zoro #
G7542424
UPC #
875188004887
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Grade
Grade 4-10
Recommended Age
9-16 Years
Includes
8 posters

Description

Investigate the bold actions and progressive thinking of the men who helped establish America as an independent nation. Eight 11" x 17" (27.9 x 43.2 cm) posters focus on the personalities at the forefront of the American Revolution, and highlight the role of each in shaping the ideals that define America. 8 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.