Zoro Homepage

Civil Rights Pioneers Bulletin Board Set

  • Mfr # NS3078

  • Zoro # G7540954


product price: $14.99
/ea

Key Features

Color
Multi
Material
Paper
Recommended Grade
Grade 4-10
Includes
8 posters
Recommended Age
9-16 Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3078
Zoro #
G7540954
UPC #
875188004917
Country of Origin
United States

Details

Color
Multi
Material
Paper
Recommended Grade
Grade 4-10
Includes
8 posters
Recommended Age
9-16 Years

Description

Introduce students to some of the most influential individuals of the civil rights era. Posters feature African Americans whose leadership and courageous actions energized the nation, and launched the movement toward justice and equality for all U.S. citizens. Eight posters 11" x 17" (27.9 x 43.2 cm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.