Inspirational Quotes by African American Influencers Bulletin Board Set

  • Mfr # NS3503

  • Zoro # G316182152


product price:  $21.89
/ea

Key Features

Includes
8 Pieces
Recommended Grade
Grade 4-8
Recommended Age
9-14 years
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS3503
Zoro #
G316182152
UPC #
875188005860
Country of Origin
United States

Dimensions

Size
11 in x 17 in

Details

Includes
8 Pieces
Recommended Grade
Grade 4-8
Recommended Age
9-14 years
Color
Multicolor
Material
Printed high-quality 10pt C1S cardstock

Description

Inspire young people to achieve their full potential! Bold graphics highlight powerful statements from some of history's most influential African Americans. Each 11" x 17" 27.9 x 43.2 cm poster features a famous quote stressing the importance of character, vision, perseverance, or doing your best. Includes 8-pieces.


  • Encourages students to aspire to greatness with messages from influential leaders in African American history.
  • Promotes values like character, vision, and perseverance to create a respectful and driven classroom culture.
  • Each poster (11′′ x 17′′) features bold graphics and powerful quotes, making it a standout piece on any wall.
  • Ideal for daily motivation, helping students embrace challenges and strive for their best.
  • Supports an inclusive learning environment by celebrating diversity and historic achievements.
  • Comes in a set of 8 posters, perfect for year-round inspiration and encouragement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.