Zoro Homepage

Leadership Skills Bulletin Board Set

  • Mfr # NS3504

  • Zoro # G816182102


product price: $21.89
/ea

Key Features

Color
Multicolor
Recommended Age
8-14 years
Includes
8 Pieces
Recommended Grade
Grade 3-8
Material
Printed high-quality 10pt C1S cardstock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS3504
Zoro #
G816182102
UPC #
875188005877
Country of Origin
United States

Dimensions

Size
11 in x 17 in

Details

Color
Multicolor
Recommended Age
8-14 years
Includes
8 Pieces
Recommended Grade
Grade 3-8
Material
Printed high-quality 10pt C1S cardstock

Description

Help students grow into strong and compassionate leaders! Each 11" x 17" 27.9 x 43.2 cm poster features a positive character trait and supportive statements about being brave, caring, confident, creative, joyful, respectful, responsible, and truthful. Once learned, these verbal and non-verbal skills will guide students to become better communicators, problem solvers, and team players. Includes 8-pieces.


  • Encourages the development of essential leadership traits like bravery, responsibility, and respect.
  • Inspires students to be confident, compassionate, and effective communicators.
  • Promotes positive behaviors that strengthen problem-solving and teamwork skills.
  • Each 11′′ x 17′′ poster showcases a key character trait, building a supportive classroom environment.
  • Helps students internalize values that lead to strong, well-rounded character growth.
  • Set of 8 posters designed to motivate students to be leaders in both their classrooms and communities.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.